This product has been discontinued.
Fluorescent Lamp, Extra Long Life, T8, 48", 25W, 4100K
Item #: 449988
Cat #: F32T8/ADV841/X-LL-ALTO-25W-30PK
UPC: 046677281236
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Fluorescent Lamp, Extra Long Life, T8, 48 inch, 25 Watts, 4100K, Medium Bipin, Lumens: 2400, 85 CRI *Philips Part # 28123-8* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Overview
Fluorescent Lamp, Extra Long Life, T8, 48 inch, 25 Watts, 4100K, Medium Bipin, Lumens: 2400, 85 CRI *Philips Part # 28123-8* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Philips launched ALTO II Technology in 2007. ALTO II technology has 50% less mercury than prior T8 lamps featuring ALTO technology, making these lamps the most sustainable linear fluorescents available. Best of all, these lamps offer the same performance levels as ALTO lamps (life, energy, and light output).
Also known as: 046677281236, F32T8/ADV841/X-LL-ALTO-25W-30PK
Specifications
Color Temperature: | 4100 (Cool White) |
Color Rendering Index (CRI): | 85 |
Wattage: | 25 |
Length: | 4 ft, 48 in |
Lumens: | 2400 |
Light Technology: | Fluorescent |
Base: | Medium Bi-Pin (G13) |
Color Temperature: | 4100 (Cool White) |
Wattage: | 25 |
Lumens: | 2400 |
Base: | Medium Bi-Pin (G13) |
Color Rendering Index (CRI): | 85 |
Length: | 4 ft, 48 in |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)