This product has been discontinued.
![Fluorescent Lamp, 28W, 3000K Fluorescent Lamp, 28W, 3000K](https://rexel-cdn.com/products/phif32t8adv830ewal.jpg?i=9869DA2B-8C13-42E0-A47A-D9B21F9E2E5E&f=420)
Fluorescent Lamp, 28W, 3000K
Item #: 449980
Cat #: F32T8/ADV830/EW/ALTO-28W-30PK
UPC: 046677281014
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Long Life, T8, 48 inch, 28 Watt, 3000K, Medium Bi-Pin, Lumens: 2725, 85 CRI *Philips Part # 28101-4* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Overview
Fluorescent Lamp, Long Life, T8, 48 inch, 28 Watt, 3000K, Medium Bi-Pin, Lumens: 2725, 85 CRI *Philips Part # 28101-4* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Philips Energy Advantage T8 lamps offer high energy savings without sacrificing performance.
Also known as: 046677281014, F32T8/ADV830/EW/ALTO-28W-30PK
Specifications
Color Temperature: | 3000 (Warm White) |
Lumens: | 2725 |
Color Rendering Index (CRI): | 85 |
Wattage: | 28 |
Length: | 4 ft, 48 in |
Light Technology: | Fluorescent |
Base: | Medium Bi-Pin (G13) |
Color Temperature: | 3000 (Warm White) |
Color Rendering Index (CRI): | 85 |
Length: | 4 ft, 48 in |
Base: | Medium Bi-Pin (G13) |
Lumens: | 2725 |
Wattage: | 28 |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)