25 Watt T8 Energy Advantage Fluorescent Bulb

Item #: 449979

Cat #: F32T8/ADV841/XEW/ALTO-25W-30PK

UPC: 046677280789

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent, Energy Advantage Lamp, 25W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2500, CRI: 85, Color Temp: 4100K. Life: 36,000 Hours. Length: 48 in. *Philips Part # 280784, 12NC 927852384203* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent, Energy Advantage Lamp, 25W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2500, CRI: 85, Color Temp: 4100K. Life: 36,000 Hours. Length: 48 in. *Philips Part # 280784, 12NC 927852384203* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Philips Energy Advantage T8 lamps offer high energy savings without sacrificing performance.
Also known as: 046677280789, F32T8/ADV841/XEW/ALTO-25W-30PK

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 2500
Color Rendering Index (CRI): 85
Wattage: 25
Length: 4 ft, 48 in
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 85
Length: 4 ft, 48 in
Base: Medium Bi-Pin (G13)
Lumens: 2500
Wattage: 25
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)