This product has been discontinued.
Fluorescent Lamp, Long Life, T8, 48", 25W, 3000K
Item #: 449966
Cat #: F32T8/ADV830/XEW/ALTO-25W-30PK
UPC: 046677282042
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Fluorescent Lamp, Long Life, T8, 48 inch, 25 Watt, 3000K, Medium Bipin, Lumens: 2500, 85 CRI *Philips Part # 28204-6* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Overview
Fluorescent Lamp, Long Life, T8, 48 inch, 25 Watt, 3000K, Medium Bipin, Lumens: 2500, 85 CRI *Philips Part # 28204-6* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Philips Energy Advantage T8 lamps offer high energy savings without sacrificing performance.
Also known as: 046677282042, F32T8/ADV830/XEW/ALTO-25W-30PK
Specifications
Color Temperature: | 3000 (Warm White) |
Lumens: | 2500 |
Color Rendering Index (CRI): | 85 |
Wattage: | 25 |
Length: | 4 ft, 48 in |
Light Technology: | Fluorescent |
Base: | Medium Bi-Pin (G13) |
Color Temperature: | 3000 (Warm White) |
Color Rendering Index (CRI): | 85 |
Length: | 4 ft, 48 in |
Base: | Medium Bi-Pin (G13) |
Lumens: | 2500 |
Wattage: | 25 |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)