This product may not be available in all locations.
Overview
EZ meter pak, cover, Lexan
Square D EZ Meter Pak devices are the industry choice, providing better solutions to meet more multi unit construction needs than any other line in the industry. The EZM Busway tap devices have been designed with space saving in mind so that they not only meet challenging job requirements, but the compact footprint also makes them easier to handle and install. Circuit breaker, fusible switch, and terminal box mains from 400 to 1600 A maximum. Suitable for use as service equipment. This accessory cover is for Lexan systems.
Also known as: 785901451259, 29007
Specifications
Color: | Clear |
Mounting: | Socket |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Color: | Clear |
Standards: | California Proposition 65 |
Mounting: | Socket |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)