This product has been discontinued.
Fluorescent Lamp, Coated, T8, 48", 32W, 4100K
Item #: 44993
Cat #: FO32/741/ECO/SL
UPC: 046135215476
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Coated, T8, 32 Watt, 4100K, 48 inch, Lumens: 2520, 75 CRI, Standard Case Qty: 30 Sylvania Part # 21547
Overview
Fluorescent Lamp, Coated, T8, 32 Watt, 4100K, 48 inch, Lumens: 2520, 75 CRI, Standard Case Qty: 30 Sylvania Part # 21547
Also known as: 046135215476, FO32/741/ECO/SL
Specifications
Color Temperature: | 4100 (Cool White) |
Wattage: | 32 |
Color Rendering Index (CRI): | 75 |
Length: | 4 ft, 48 in |
Material: | Glass |
Lumens: | 2520 |
Light Technology: | Fluorescent |
Base: | Medium Bi-Pin (G13) |
Color Temperature: | 4100 (Cool White) |
Color Rendering Index (CRI): | 75 |
Material: | Glass |
Light Technology: | Fluorescent |
Wattage: | 32 |
Length: | 4 ft, 48 in |
Lumens: | 2520 |
Base: | Medium Bi-Pin (G13) |
Customer Reviews
No reviews for this product
(0)