Wireway, 90° Elbow, Clockwise

Item #: 449920

Cat #: F88LE9KT

UPC: 783510194406

Sign In or Register to view pricing and more.
Documents & Guides
Wireway,90° Elbow/transpo Ftg, Cw, Bulletin F10 (lay-in Type 12 Wireway), Size/dims: 8.00x8.00, Material/finish: Steel/gray

Overview

Wireway,90° Elbow/transpo Ftg, Cw, Bulletin F10 (lay-in Type 12 Wireway), Size/dims: 8.00x8.00, Material/finish: Steel/gray
Also known as: 783510194406, F88LE9KT

Specifications

IP/NEMA Rating: IP54
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Angle: 90°
IP/NEMA Rating: IP54
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel
Angle: 90°

Customer Reviews

No reviews for this product
(0)