This product may not be available in all locations.
3
more
Breaker, Enclosed, 200A, NEMA 3R, 22kAIC, Power-Mark Gold, 3P
Item #: 449865
Cat #: THQMV200NRE
UPC: 783164277616
Documents & Guides
Breaker, Main Type, Enclosed, 200 Amp, NEMA 3R, 22 kAIC, Power-Mark Gold, 3-Pole
Sign In or Register to view pricing and more.
No associated products found.
Overview
Breaker, Main Type, Enclosed, 200 Amp, NEMA 3R, 22 kAIC, Power-Mark Gold, 3-Pole
PowerMark Gold 200 Amp 10 in. Enclosed Outdoor Circuit Breaker<br><br>-Outdoor NEMA 3R Enclosure<br/>-200A circuit breaker is factory installed<br/>-Short circuit ratings equal to installed breaker rating<br><br>GE's circuit breaker enclosures are UL Listed, CSA Certified and are suitable for use as service equipment (except as noted).The short circuit rating of the enclosure/circuit breaker combination is equal to the short circuit rating of the installed circuit breaker.<br><br>Enclosure notes and/or limitation: Includes factory installed 200 amp 2 pole breaker.<br><br>ACCESSORIES:<br><br>Neutral Kit (non-GF applications):included<br>Raintight Hubs: TC150, TC200, TC250, TCCP
Also known as: 783164277616, THQMV200NRE
Specifications
Amps: | 200 |
Poles: | 2 |
Volts AC: | 120, 240 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 3R |
Amps: | 200 |
Volts AC: | 120, 240 |
IP/NEMA Rating: | NEMA 3R |
Poles: | 2 |
Mounting: | Surface |
Customer Reviews
No reviews for this product
(0)