P&B VF7-41F11 12VDC PCB RELAY

Item #: 449852

Cat #: VF7-41F11

UPC: 78519150330

Sign In or Register to view pricing and more.
Documents & Guides
P&B VF7-41F11 12VDC PCB RELAY

Overview

P&B VF7-41F11 12VDC PCB RELAY
Also known as: 78519150330, VF7-41F11

Specifications

Poles: 2
Amps: 70
Volts DC Control: 12
Color: Black
Family / Style: VF7
Poles: 2
Volts DC Control: 12
Family / Style: VF7
Amps: 70
Color: Black

Customer Reviews

No reviews for this product
(0)