
Rigid Nipple, 2" x 6", Gray, PVC Coated/Steel
Item #: 44976
Cat #: NPL2X6-G
UPC: 704508399283
Documents & Guides
Rigid Nipple, Size: 2 x 6 Inch, Color: Gray, Material/Finish: Steel/PVC Coated, For Use With PVC Coated Conduit.
Sign In or Register to view pricing and more.
Overview
Rigid Nipple, Size: 2 x 6 Inch, Color: Gray, Material/Finish: Steel/PVC Coated, For Use With PVC Coated Conduit.
Also known as: 704508399283, NPL2X6-G
Specifications
Length: | 6 in |
Color: | Gray |
Diameter: | 2 in |
Material: | PVC Coated Steel |
Length: | 6 in |
Diameter: | 2 in |
Color: | Gray |
Material: | PVC Coated Steel |
Customer Reviews
No reviews for this product
(0)