Meter Pak, 3 Socket, 200A, 4 Jaw, 400A Bus, Ringed, 240VAC

Item #: 44972

Cat #: MP43200

UPC: 785901410416

Sign In or Register to view pricing and more.
Meter Pak, 3 Socket, 200 Amp, 4 Jaw, 400 Amp Bus, Ringed, 240 Volt AC, No Bypass, NEMA 3R, 1-Phase

Overview

Meter Pak, 3 Socket, 200 Amp, 4 Jaw, 400 Amp Bus, Ringed, 240 Volt AC, No Bypass, NEMA 3R, 1-Phase
Also known as: 785901410416, MP43200

Specifications

Amps: 200, 400
Poles: 2
Sockets: 3
Mounting: Surface
Phase: 1
Jaws: 4
Volts AC: 240
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 200, 400
Sockets: 3
Phase: 1
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Poles: 2
Mounting: Surface
Jaws: 4
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)