EMT Compression Coupling, Size: 4", Concrete Tight & Raintight

Item #: 449719

Cat #: 670SRT

UPC: 751338836631

Documents & Guides
EMT Compression Coupling, Size: 4 Inch, Concrete Tight & Raintight, Material/Finish: Steel/Zinc, Used to Join Two Lengths of EMT.
Sign In or Register to view pricing and more.

No associated products found.

Overview

EMT Compression Coupling, Size: 4 Inch, Concrete Tight & Raintight, Material/Finish: Steel/Zinc, Used to Join Two Lengths of EMT.
Also known as: 751338836631, 670SRT

Specifications

Material: Steel
Diameter: 4 in
Standards: California Proposition 65
Finish: Zinc
Material: Steel
Standards: California Proposition 65
Diameter: 4 in
Finish: Zinc

Customer Reviews

No reviews for this product
(0)