Pushbutton, Extended Head, Assembled, 30mm, Illuminated, Red, Momentary, 1NO/NC

Item #: 449611
Cat #: 10250T397LRD24-1
UPC: 782114754085
Sign In or Register to view pricing and more.
Documents & Guides
Pushbutton, Extended Head, Assembled, 30 mm, Chrome Bezel, Illuminated, Red Plastic, With Momentary Action, LED, Full Voltage Light Unit, 1NO-1NC Contacts

Overview

Pushbutton, Extended Head, Assembled, 30 mm, Chrome Bezel, Illuminated, Red Plastic, With Momentary Action, LED, Full Voltage Light Unit, 1NO-1NC Contacts
Eaton's 10250T line of 30.5 mm  pushbuttons  features a heavy-duty zinc die-cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments. The versatile 10250T line offers the largest breadth of functionality options in the industry using a single metal operator housing. The portfolio’s heavy-duty, water- and oil-tight 30.5 mm pushbuttons are an excellent choice for applications where reliability and durability are required.
Also known as: 782114754085, 10250T397LRD24-1

Specifications

Color: Red
Type: Extended Pushbuttons
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Color: Red
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Type: Extended Pushbuttons

Customer Reviews

No reviews for this product
(0)