This product may not be available in all locations.
2
more

Transfer Switch, Non-Fused, 100A, 600VAC, 600VDC, 3P, NEMA 12
Item #: 449578
Cat #: DTU363AWK
UPC: 785901307754
Documents & Guides
Transfer Switch, Non-Fused, 100 Amp, 600 Volt AC, 600 Volt DC, 3-Pole, NEMA 12, No Knock Outs
Sign In or Register to view pricing and more.
No associated products found.
Overview
Transfer Switch, Non-Fused, 100 Amp, 600 Volt AC, 600 Volt DC, 3-Pole, NEMA 12, No Knock Outs
Schneider Electric's Square D double throw safety switch is designed to be tough, reliable and provide exceptional performance in the most grueling conditions. Double throw safety switches are designed for commercial, industrial, and manufacturing installations. All heavy duty safety switches feature a quick-make, quick-break operating mechanism, a dual cover interlock, and a color coded indicator handle. This double throw safety switch is a non fusible disconnect and has a rated current of 100A for 600VAC and 600VDC. This heavy duty switch has a 3 wire configuration with 3 poles. The enclosure is surface mounted and is a Type 12. All heavy duty safety switches are tested per UL98 and NEMA KS1 standards and are UL listed.
Also known as: 785901307754, DTU363AWK
Specifications
Poles: | 3 |
Amps: | 100 |
Volts DC: | 600 |
Mounting: | Surface |
Volts AC: | 600 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 12 |
Poles: | 3 |
Volts DC: | 600 |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 12 |
Amps: | 100 |
Mounting: | Surface |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)