4W T5 Mini Incandescent Lamp

Item #: 449556

Cat #: S4551

UPC: 045923045516

Sign In or Register to view pricing and more.
4 Watt miniature; T5; 1000 Average rated hours; Mini Wedge Base; 12 Volt; 4-Card

Overview

4 Watt miniature; T5; 1000 Average rated hours; Mini Wedge Base; 12 Volt; 4-Card
Also known as: 045923045516, S4551

Specifications

Volts AC: 12
Wattage: 4
Shape: T5 (Tubular)
Base: Wedge (W2.1x9.5d)
Light Technology: Incandescent
Dimmable: No
Volts AC: 12
Shape: T5 (Tubular)
Light Technology: Incandescent
Wattage: 4
Base: Wedge (W2.1x9.5d)
Dimmable: No

Customer Reviews

No reviews for this product
(0)