4W B10 LED Lamp, 27K

Item #: 449525

Cat #: LED4B10C/BLUNT/DIM/827

UPC: 046135788123

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 4 Watt, 120 Volt, Bulb: B10 (Blunt Tip), Base: Candelabra Screw (E12), Lumens: 200, CRI: 80, Color Temperature: 2700K, Standard Case Qty: 6 Sylvania Part # 78812

Overview

LED Lamp, Dimmable, 4 Watt, 120 Volt, Bulb: B10 (Blunt Tip), Base: Candelabra Screw (E12), Lumens: 200, CRI: 80, Color Temperature: 2700K, Standard Case Qty: 6 Sylvania Part # 78812
Also known as: 046135788123, LED4B10C/BLUNT/DIM/827

Specifications

Wattage: 4
Volts AC: 120
Shape: B10 (Blunt Tip)
Color Rendering Index (CRI): 80
Lumens: 200
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Wattage: 4
Shape: B10 (Blunt Tip)
Lumens: 200
Light Technology: LED
Base: Candelabra Screw (E12)
Volts AC: 120
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)