MP Meter Pak, main lugs, five ringed sockets, no bypass, 4 jaws, OH, UG, 800 A bus

Item #: 44949

Cat #: MP85200

UPC: 785901410430

Sign In or Register to view pricing and more.
MP Meter Pak, main lugs, five ringed sockets, no bypass, 4 jaws, OH, UG, 800 A bus, 200 A, 240 VAC single phase 3W

Overview

MP Meter Pak, main lugs, five ringed sockets, no bypass, 4 jaws, OH, UG, 800 A bus, 200 A, 240 VAC single phase 3W
MP Meter Pak meter centers offer a wide range of multimetering applications. MP meter centers have UL Listed indoor rainproof NEMA Type 3R construction which meets EUSERC standards. The 9 inch meter center spacing allows for more sockets per device. This creates lighter and more compact branch enclosures. Four meter socket configurations are available with options such as ring or ringless, 4 and 5 jaw, horn or lever, and jaw release. This MP meter center has five ringed meter sockets with no bypass and a 4 jaw socket. This main lugs unit can be feed from an overhead or underground service. The aluminum main bus ampacity is 800 A. The maximum tenant main lugs amperage is 200 A with a 240 VAC 3 wire single phase maximum. This unit has a NEMA 3R surface mounting enclosure that is 43.41 inches tall, 46.68 inches wide and 8.28 inches deep. This MPH meter center with accept one or two 3/0 AWG to 500 kcmil copper or aluminum wire. This MP meter center unit is UL Listed.
Also known as: 785901410430, MP85200

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)