Breaker, 40A, 2P, 120/240V, Type QC, 10 kAIC

Item #: 449473

Cat #: QC2040

UPC: 786679309568

Documents & Guides
40 Amp, 2-Pole Miniature Industrial Circuit Breaker, Type QC, Quicklag, Cable-in/Cable-out, 10 kAIC, 120/240 VAC
Sign In or Register to view pricing and more.

No associated products found.

Overview

40 Amp, 2-Pole Miniature Industrial Circuit Breaker, Type QC, Quicklag, Cable-in/Cable-out, 10 kAIC, 120/240 VAC
Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.
Also known as: 786679309568, QC2040

Specifications

Mounting: Panel
Poles: 2
Volts AC: 120, 240
Amps: 40
Interrupt Rating AC: 10 kA
Mounting: Panel
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 40

Customer Reviews

No reviews for this product
(0)