Relay, Ice Cube, 10A, 3PDT, 11-Blade, 12VDC Coil, No Options

Item #: 449403

Cat #: 8501KUD13V51

UPC: 785901508991

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, 10 Amp, 3-Pole Double Throw, 11-Blade, 12 Volt DC Coil, No Options

Overview

Relay, Ice Cube, 10 Amp, 3-Pole Double Throw, 11-Blade, 12 Volt DC Coil, No Options
Also known as: 785901508991, 8501KUD13V51

Specifications

Poles: 3
Amps: 10
Volts DC Control: 12
Type: Relay, IceCube
Mounting: Socket
Volts AC: 240
Base: 11-Blade
Poles: 3
Volts DC Control: 12
Mounting: Socket
Base: 11-Blade
Amps: 10
Type: Relay, IceCube
Volts AC: 240

Customer Reviews

No reviews for this product
(0)