Servo Motor, 460V, Food Grade, 100mm Frame, Rotary, 5000 RPM

Item #: 44936

Cat #: MPF-B320P-MJ72BA

UPC: 820919985133

Sign In or Register to view pricing and more.
Documents & Guides
Servo Motor, Food Grade, Stainless Steel, 460 Volt AC, Frame Size 3 = 100 mm, Stack Length 20 = 50.8 mm, 5000 RPM, Multi-Turn High-Resolution Encoder (Absolute Feedback), Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), No Brake, IEC Metric, Free Mounting Holes

Overview

Servo Motor, Food Grade, Stainless Steel, 460 Volt AC, Frame Size 3 = 100 mm, Stack Length 20 = 50.8 mm, 5000 RPM, Multi-Turn High-Resolution Encoder (Absolute Feedback), Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), No Brake, IEC Metric, Free Mounting Holes
Compact, low-inertia servo motors specifically designed for food and beverage applications. Allen-Bradley® Bulletin MPF MP-Series™ food grade motors offer high-efficiency, high-toque capability features. Catalog item MPF-B320P-MJ72BA from Rockwell Automation® is a MP-Series 480 V AC rotary servo motor. Allen-Bradley and MP-Series are trademarks of Rockwell Automation, Inc.
Also known as: 820919985133, MPF-B320P-MJ72BA

Specifications

Type: Food Grade, Servo Motor
Size: 100 mm
Volts AC: 460
RPM: 5000
Type: Food Grade, Servo Motor
Volts AC: 460
Size: 100 mm
RPM: 5000

Customer Reviews

No reviews for this product
(0)