
Junction Box, Hinge Cover, NEMA 4X, 14 x 15 x 8", Stainless Steel
Item #: 449284
Cat #: 8018140
UPC: 639889832886
Documents & Guides
Junction Box, Hinge Cover, NEMA 4X, 14 x 15 x 8 Inch, Stainless Steel
Sign In or Register to view pricing and more.
No associated products found.
Overview
Junction Box, Hinge Cover, NEMA 4X, 14 x 15 x 8 Inch, Stainless Steel
Terminal boxes JB, Stainless steel, material: Cover: Stainless steel 1.4301 (AISI 304), all-round foamed-in PU seal, Enclosure: Stainless steel 1.4301 (AISI 304), surface: Enclosure and door: Brushed, grain 240, supply includes: 180¦ hinge, description: The JB enclosure offers protection for dense wiring and sensitive small instruments. These hinged cover junction boxes combine the advantages of the AE and KL series at an economical cost. Features include 180 degree hinge and slotted insert quarter turn latch. Foamed-in-place gasket and a knife-edge perimeter add extra protection.
Also known as: 639889832886, 8018140
Specifications
Material: | Stainless Steel |
IP/NEMA Rating: | NEMA 4X |
Material: | Stainless Steel |
IP/NEMA Rating: | NEMA 4X |
Customer Reviews
No reviews for this product
(0)