Meter Socket, Ringless, 320A, 7 Jaw, OH Only, 3PH, 600VAC, NEMA 3R

Item #: 44927

Cat #: UTH7300T

UPC: 785901627838

Sign In or Register to view pricing and more.
Documents & Guides
Meter Socket, Ringless, 320 Amp, 7 Jaw, OH Only, 3-Phase, 600 Volt AC, Lever By Pass, With Jaw Release, NEMA 3R

Overview

Meter Socket, Ringless, 320 Amp, 7 Jaw, OH Only, 3-Phase, 600 Volt AC, Lever By Pass, With Jaw Release, NEMA 3R
Also known as: 785901627838, UTH7300T

Specifications

Amps: 320
Phase: 3
Poles: 3
Mounting: Surface
Jaws: 7
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 320
Poles: 3
Jaws: 7
Standards: California Proposition 65
Phase: 3
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)