Meter Pak, Main Breaker Unit, 400A, 208Y/120, 120/240VAC, 3P, 65kAIC

Item #: 449212

Cat #: EZM3400CBU

UPC: 785901305033

Sign In or Register to view pricing and more.
Meter Pak, Main Breaker Enclosure, 400 Amp, 120/240 Volt AC, 208Y/120 Volt AC, 3-Phase, UG Service, Aluminum Bus

Overview

Meter Pak, Main Breaker Enclosure, 400 Amp, 120/240 Volt AC, 208Y/120 Volt AC, 3-Phase, UG Service, Aluminum Bus
Also known as: 785901305033, EZM3400CBU

Specifications

Phase: 3
Amps: 400
Mounting: Surface
Volts AC: 120/240, 120/208Y
Poles: 4
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Phase: 3
Mounting: Surface
Poles: 4
IP/NEMA Rating: NEMA 3R
Amps: 400
Volts AC: 120/240, 120/208Y
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)