Meter Pak, Main Breaker Unit, 1200A, 208Y/120VAC, 3P, 65kAIC, UG

Item #: 449211

Cat #: EZM31200GCBE

UPC: 785901939429

Sign In or Register to view pricing and more.
Meter Pak, Main Breaker Enclosure, 1200 Amp, Main, 1200 Amp Bus, 208Y/120 Volt AC, 3-Phase, UG Service Only, Aluminum Bus Bar

Overview

Meter Pak, Main Breaker Enclosure, 1200 Amp, Main, 1200 Amp Bus, 208Y/120 Volt AC, 3-Phase, UG Service Only, Aluminum Bus Bar
Also known as: 785901939429, EZM31200GCBE

Specifications

Phase: 3
Mounting: Surface
Amps: 1200
Poles: 4
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Volts AC: 120/208Y
Phase: 3
Amps: 1200
Standards: California Proposition 65
Volts AC: 120/208Y
Mounting: Surface
Poles: 4
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)