Branch unit, EZ Meter-Pak, 225A, 4 sockets, 208Y/120VAC, no bypass, ringed, 800A busbar

Item #: 449210

Cat #: EZM314225

UPC: 785901333272

Sign In or Register to view pricing and more.
Branch unit, EZ Meter-Pak, 225A, 4 sockets, 208Y/120VAC, no bypass, ringed, 800A busbar

Overview

Branch unit, EZ Meter-Pak, 225A, 4 sockets, 208Y/120VAC, no bypass, ringed, 800A busbar
Square D EZ Meter-Pak branch meter compartments provide a compact footprint for multi unit construction applications. This branch unit supplies three phases in, one phase out with a four wire configuration. It is rated for 208Y/120VAC and 225A. The meter socket compartment has four ringed, five jaw meter sockets. The compartment has four horizontal 800A rated busbars. The busbars come with Visi-Tite joint nuts for connections, eliminating the need for torque readings. It is compatible with 40A to 125A two-pole plug-on QO circuit breakers, using adapter EZM125QOA or with PowerPact Q circuit breakers. It is compliant with UL standards and the steel enclosure has a rating of NEMA 3R.
Also known as: 785901333272, EZM314225

Specifications

Mounting: Surface
Standards: California Proposition 65
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)