3" EMT Conduit, Steel, 20' Length

Item #: 449169

Cat #: 30020

UPC:

Documents & Guides
3 Inch EMT Conduit, Steel, 20 Foot Length
Sign In or Register to view pricing and more.

No associated products found.

Overview

3 Inch EMT Conduit, Steel, 20 Foot Length
Precision manufactured from EMT conduit that conforms to the latest specifications and standards to deliver optimum safety and performance in all applications . Fabricated from galvanized steel for low conductivity and high corrosion resistance on all surfaces.
Also known as: 30020

Specifications

Diameter: 3 in
Length: 20 ft
Material: Steel
Diameter: 3 in
Material: Steel
Length: 20 ft

Customer Reviews

No reviews for this product
(0)