This product has been discontinued.
Fluorescent Lamp, Extended Performance, T8, 36", 21W, 4100K
Item #: 449152
Cat #: FO25/21W/841/XP/SS/ECO3
UPC: 046135223969
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Extended Performance, Supersaver, T8, 21 Watt, 4100K, Base: Medium Bipin, 85 CRI, Lumens: 1925, Length: 36 inch, Standard Case Qty: 30
Overview
Fluorescent Lamp, Extended Performance, Supersaver, T8, 21 Watt, 4100K, Base: Medium Bipin, 85 CRI, Lumens: 1925, Length: 36 inch, Standard Case Qty: 30
Also known as: 046135223969, FO25/21W/841/XP/SS/ECO3
Specifications
Color Temperature: | 4100 (Cool White) |
Lumens: | 1925 |
Color Rendering Index (CRI): | 85 |
Length: | 3 ft, 36 in |
Material: | Glass |
Wattage: | 21 |
Light Technology: | Fluorescent |
Base: | Medium Bi-Pin (G13) |
Color Temperature: | 4100 (Cool White) |
Color Rendering Index (CRI): | 85 |
Material: | Glass |
Light Technology: | Fluorescent |
Lumens: | 1925 |
Length: | 3 ft, 36 in |
Wattage: | 21 |
Base: | Medium Bi-Pin (G13) |
Customer Reviews
No reviews for this product
(0)