Single-Pole Decora Switch, 15A, 120/277V, Gray, Residential Grade

Item #: 44913

Cat #: 5601-2GY

UPC: 078477244616

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 120/277 Volt, Decora Rocker Single-Pole AC Quiet Switch, Residential Grade, Grounding, Quickwire Push-In & Side Wired - Gray

Overview

15 Amp, 120/277 Volt, Decora Rocker Single-Pole AC Quiet Switch, Residential Grade, Grounding, Quickwire Push-In & Side Wired - Gray
Good design stands the test of time and our hallmark Decora brand is no exception. From the first Decora switch introduced in 1973 to a full collection of products today, Decora has set the industry standard by enhancing home décor with distinctive style and superior performance. From dimmers, switches and outlets to in-wall USB chargers, sensors and timers, the Decora collection adds contemporary elegance and a finishing touch to any room in the home.
Also known as: 078477244616, 5601-2GY

Specifications

Type: Grounding, Residential Grade
Volts AC: 120, 277
Color: Gray
Poles: 1
Amps: 15
Type: Grounding, Residential Grade
Color: Gray
Amps: 15
Volts AC: 120, 277
Poles: 1

Customer Reviews

No reviews for this product
(0)