
Rigid Nipple, 1" x 4", Gray, PVC Coated/Steel
Item #: 44908
Cat #: NPL1X4-G
UPC: 704508398644
Documents & Guides
Rigid Nipple, Size: 1 x 4 Inch, Color: Gray, Material/Finish: Steel/PVC Coated, For Use With PVC Coated Conduit.
Sign In or Register to view pricing and more.
Overview
Rigid Nipple, Size: 1 x 4 Inch, Color: Gray, Material/Finish: Steel/PVC Coated, For Use With PVC Coated Conduit.
Also known as: 704508398644, NPL1X4-G
Specifications
Diameter: | 1 in |
Color: | Gray |
Length: | 4 in |
Material: | PVC Coated Steel |
Diameter: | 1 in |
Length: | 4 in |
Color: | Gray |
Material: | PVC Coated Steel |
Customer Reviews
No reviews for this product
(0)