

500 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 600V
Item #: 44892
Cat #: JJS-500
UPC: 051712628556
Sign In or Register to view pricing and more.
Documents & Guides
500 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 600V, T-Tron
Overview
500 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 600V, T-Tron
Also known as: 051712628556, JJS-500
Specifications
Class: | T |
Mounting: | Bolt |
Amps: | 500 |
Volts AC: | 600 |
Speed: | Very Fast Acting |
Type: | Power Fuse |
Interrupt Rating DC: | 200 kA |
Class: | T |
Amps: | 500 |
Speed: | Very Fast Acting |
Interrupt Rating DC: | 200 kA |
Mounting: | Bolt |
Volts AC: | 600 |
Type: | Power Fuse |
Customer Reviews
No reviews for this product
(0)