REMOTE 12V EMERGENCY

Item #: 448887

Cat #: 12LSM110-0

UPC: 782683087447

Sign In or Register to view pricing and more.
Documents & Guides
EMG 12LSM110-0 REMOTE 12V EMERGENCY

Overview

EMG 12LSM110-0 REMOTE 12V EMERGENCY
Also known as: 782683087447, 12LSM110-0

Specifications

Color: Off-White
Material: Steel
Volts DC: 12
Wattage: 9
Light Technology: Incandescent
Color: Off-White
Volts DC: 12
Light Technology: Incandescent
Material: Steel
Wattage: 9

Customer Reviews

No reviews for this product
(0)