Cold Shrink Skirted Termination Kit, 8 AWG - 2/0 AWG

Item #: 448875

Cat #: 5632K

UPC: 054007496816

Sign In or Register to view pricing and more.
Cold Shrink, Cable Termination, Indoor Kit, 4 Skirt, Conductor Range: Conductor Range: 8 AWG - 2/0 AWG @ 5 kV 100%, 8 AWG - 1/0 AWG @ 8 kV 100%, 8 AWG - 1 AWG @ 8.7 kV 133%, 8 AWG - 4 AWG @ 15 kV, Cable Jacket O.D.: 0.55" - 0.92", Cable Insulation Diameter Range: 0.33" - .69". For use in Terminating 15 kV tape shield, wire shield and UniShield power cable. 3 terminations/Kit

Overview

Cold Shrink, Cable Termination, Indoor Kit, 4 Skirt, Conductor Range: Conductor Range: 8 AWG - 2/0 AWG @ 5 kV 100%, 8 AWG - 1/0 AWG @ 8 kV 100%, 8 AWG - 1 AWG @ 8.7 kV 133%, 8 AWG - 4 AWG @ 15 kV, Cable Jacket O.D.: 0.55" - 0.92", Cable Insulation Diameter Range: 0.33" - .69". For use in Terminating 15 kV tape shield, wire shield and UniShield power cable. 3 terminations/Kit
3M™ Cold Shrink QT-II 5630K Series Termination Kit is designed for terminating medium voltage power cables in outdoor applications. When the 4-skirt terminal's core is unwound, it shrinks over the cable and ensures a leak-proof, ideal fit. The track-resistant, silicone rubber insulation of the termination offers a long-lasting service life. IEEE Standard 48 Approved for Class 1 terminations.
Also known as: 054007496816, 5632K

Specifications

Color: Black
Allowable Gauge Range: 8 - 2/0
Color: Black
Allowable Gauge Range: 8 - 2/0

Customer Reviews

No reviews for this product
(0)