Pilot Light, Multi Color Kit, 120VAC, LED, Transformer, 30mm, 7&9

Item #: 448855

Cat #: 800H-PPH16M

UPC: 885630118512

Documents & Guides
Pilot Light, Multi Color Kit, 120 Volt AC, LED, Transformer, 30 mm, Class 7 & 9, Hazardous Location
Sign In or Register to view pricing and more.

No associated products found.

Overview

Pilot Light, Multi Color Kit, 120 Volt AC, LED, Transformer, 30 mm, Class 7 & 9, Hazardous Location
Also known as: 885630118512, 800H-PPH16M

Specifications

Mounting: Panel
Size: 30 mm
Volts AC: 120
Type: LED, Pilot Light
Material: Plastic
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Standards: Build America Buy America Compliant
Mounting: Panel
Volts AC: 120
Material: Plastic
Standards: Build America Buy America Compliant
Size: 30 mm
Type: LED, Pilot Light
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)