AMB 100W 24V DIRECT WIRE TRANS

Item #: 448848

Cat #: 98062-12

UPC: 785652183348

Sign In or Register to view pricing and more.
Documents & Guides
Direct Wire, 100W, 24V Zero Load Electronic Transformer, Black Finish.

Overview

Direct Wire, 100W, 24V Zero Load Electronic Transformer, Black Finish.
Also known as: 785652183348, 98062-12

Specifications

Wattage: 100
Color: Black
Light Technology: LED
Wattage: 100
Light Technology: LED
Color: Black

Customer Reviews

No reviews for this product
(0)