Electronic Transformer, 24V

Item #: 448847

Cat #: 98051-12

UPC: 785652158773

Sign In or Register to view pricing and more.
Documents & Guides
Plug-in, 24V 60w Zero Load Electronic Transformer, Color: Black

Overview

Plug-in, 24V 60w Zero Load Electronic Transformer, Color: Black
Also known as: 785652158773, 98051-12

Specifications

Type: Accessory
Color: Black
Volts AC: 24
Wattage: 60
Type: Accessory
Volts AC: 24
Color: Black
Wattage: 60

Customer Reviews

No reviews for this product
(0)