LED Tape Light Cable, 6", Black
Item #: 448843
Cat #: 98651S-12
UPC: 785652158100
Sign In or Register to view pricing and more.
Documents & Guides
6" LED Tape Light Interconnection Cable, black finish
Overview
6" LED Tape Light Interconnection Cable, black finish
Also known as: 785652158100, 98651S-12
Specifications
Length: | 6 in |
Color: | Black |
Light Technology: | LED |
Length: | 6 in |
Light Technology: | LED |
Color: | Black |
Customer Reviews
No reviews for this product
(0)