LED Tape Lighting, 12", 24V, 2700K

Item #: 448841

Cat #: 98682SW-15

UPC: 785652212093

Sign In or Register to view pricing and more.
Documents & Guides
LED Tape Lighting, 12", 24V, 2700K24V LED Tape Lighting, 12 Inch Section, 2700K, White

Overview

LED Tape Lighting, 12", 24V, 2700K24V LED Tape Lighting, 12 Inch Section, 2700K, White
Also known as: 785652212093, 98682SW-15

Specifications

Length: 1 ft, 12 in
Volts AC: 24
Color Temperature: 2700 (Warm White)
Light Technology: LED
Length: 1 ft, 12 in
Color Temperature: 2700 (Warm White)
Volts AC: 24
Light Technology: LED

Customer Reviews

No reviews for this product
(0)