This product has been discontinued.
Fluorescent Lamp, Energy Advantage, T8, 48", 28W, 5000K
Item #: 448794
Cat #: F32T8/ADV850/EW/ALTO-28W-30PK
UPC: 046677281052
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Energy Advantage, 28 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2675, CRI: 84, Color Temperature: 5000K, Length: 48 inch *Philips Part # 28105-5* *** Not for Sale in Vermont due to State Regulations ***
Overview
Fluorescent Lamp, Energy Advantage, 28 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2675, CRI: 84, Color Temperature: 5000K, Length: 48 inch *Philips Part # 28105-5* *** Not for Sale in Vermont due to State Regulations ***
Philips Energy Advantage T8 lamps offer high energy savings without sacrificing performance.
Also known as: 046677281052, F32T8/ADV850/EW/ALTO-28W-30PK
Specifications
Lumens: | 2675 |
Color Rendering Index (CRI): | 84 |
Color Temperature: | 5000 (Bright White) |
Wattage: | 28 |
Length: | 4 ft, 48 in |
Light Technology: | Fluorescent |
Base: | Medium Bi-Pin (G13) |
Lumens: | 2675 |
Color Temperature: | 5000 (Bright White) |
Length: | 4 ft, 48 in |
Base: | Medium Bi-Pin (G13) |
Color Rendering Index (CRI): | 84 |
Wattage: | 28 |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)