FP54841HOECO

Item #: 448704

Cat #: S20906T

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
EII S20906T FP54841HOECO

Overview

EII S20906T FP54841HOECO
Also known as: S20906T

Specifications

Color Temperature: 4100 (Cool White)
Length: 42 in
Lumens: 5000
Wattage: 54
Color Rendering Index (CRI): 85
Light Technology: Fluorescent
Type: Shatter-Resistant
Base: Miniature Bi-Pin (G5)
Material: Safety Coated Glass
Color Temperature: 4100 (Cool White)
Lumens: 5000
Color Rendering Index (CRI): 85
Type: Shatter-Resistant
Material: Safety Coated Glass
Length: 42 in
Wattage: 54
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)

Customer Reviews

No reviews for this product
(0)