Push Button, Flush, Illuminated, Momentary, Metal, Amber

Item #: 44866

Cat #: 800FM-LF0

UPC: 662074345045

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Flush, Momentary, Illuminated, Metal, Amber, Operator Only

Overview

Push Button, Flush, Momentary, Illuminated, Metal, Amber, Operator Only
In addition to boasting superior designs and unbeatable performance, the Allen-Bradley® Bulletin 800FM line is constructed of durable, tough die cast zinc alloy and finished with chromate plating. Catalog item 800FM-LF0 from Rockwell Automation® is a 22 mm momentary push button. And it is illuminated flush. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074345045, 800FM-LF0

Specifications

Color: Red
Type: Flush, Illuminated, Pushbutton
Size: 22.5 mm
Family / Style: 800F
Color: Red
Size: 22.5 mm
Type: Flush, Illuminated, Pushbutton
Family / Style: 800F

Customer Reviews

No reviews for this product
(0)