3-Pin, Mini-Change Cordset

Item #: 448588

Cat #: CSMS3F3CY1602

UPC: 782116057108

Sign In or Register to view pricing and more.
Documents & Guides
Mini-Change Cordset, 3 Pin, Single-Ended, Female Straight Connector. 16-3 Conductor, 6' Yellow PVC Cord. 13 Amp, 600V AC/DC. NEMA Rating: 6P.

Overview

Mini-Change Cordset, 3 Pin, Single-Ended, Female Straight Connector. 16-3 Conductor, 6' Yellow PVC Cord. 13 Amp, 600V AC/DC. NEMA Rating: 6P.
Also known as: 782116057108, CSMS3F3CY1602

Specifications

Gender: Female
Type: 3-Pin, Mini Change, Single-Ended, Straight Connector
IP/NEMA Rating: IP68, NEMA 6
Length: 6 ft
Color: Yellow
Gender: Female
IP/NEMA Rating: IP68, NEMA 6
Color: Yellow
Type: 3-Pin, Mini Change, Single-Ended, Straight Connector
Length: 6 ft

Customer Reviews

No reviews for this product
(0)