Control Tower Stack Light, Size: 50mm, 1/2" NPT Surface Mount

Item #: 448551

Cat #: 855EC-B24Y6Y3Y8Y4P1

UPC: 612598652570

Sign In or Register to view pricing and more.
Documents & Guides
Control Tower Stack Light, Size: 50mm, 1/2 Inch NPT Surface Mount, Black Base/Cap, 24 Volt AC/DC, Type: Steady LED, Color: Blue/Red/Yellow/Green, Includes Single Circuit/Single Tone Piezo Style Sound Module, 855E Series.

Overview

Control Tower Stack Light, Size: 50mm, 1/2 Inch NPT Surface Mount, Black Base/Cap, 24 Volt AC/DC, Type: Steady LED, Color: Blue/Red/Yellow/Green, Includes Single Circuit/Single Tone Piezo Style Sound Module, 855E Series.
Also known as: 612598652570, 855EC-B24Y6Y3Y8Y4P1

Specifications

Color: Red, Blue, Green, Yellow
Volts DC: 24
Mounting: Surface
Volts AC: 24
Color: Red, Blue, Green, Yellow
Mounting: Surface
Volts DC: 24
Volts AC: 24

Customer Reviews

No reviews for this product
(0)