POWER RELAY 250V 25A

Item #: 448524

Cat #: RPF2BP7

UPC: 785901437840

Sign In or Register to view pricing and more.

Overview

SQD RPF2BP7 POWER RELAY 250V 25A
Also known as: 785901437840, RPF2BP7

Specifications

IP/NEMA Rating: IP40
Type: Power Relay
Standards: California Proposition 65
IP/NEMA Rating: IP40
Standards: California Proposition 65
Type: Power Relay

Customer Reviews

No reviews for this product
(0)