Fuse, 80 Amp Class T Very-Fast-Acting, Current-Limiting, 600V

Item #: 44847

Cat #: JJS-80

UPC: 051712628808

Sign In or Register to view pricing and more.
Documents & Guides
80 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 600V, T-Tron

Overview

80 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 600V, T-Tron
The Bussmann Limitronā„¢ fast-acting, current-limiting fuses feature a small footprint that allows for a more efficient use of the available space, along with a 200 kA interrupting rating that provides high ratings at all circuit locations.
Also known as: 051712628808, JJS-80

Specifications

Class: T
Amps: 80
Volts AC: 600
Speed: Very Fast Acting
Mounting: Bolt On
Interrupt Rating AC: 200 kA
Class: T
Volts AC: 600
Mounting: Bolt On
Amps: 80
Speed: Very Fast Acting
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)