STRAIGHT BLD PLUG 2P 3W 30A277V GG

Item #: 448458

Cat #: D0731

UPC: 785007124194

Sign In or Register to view pricing and more.
Documents & Guides
Gator Grip Plug, 2pole 3wire,50amp 277V Grounding, Yellow

Overview

Gator Grip Plug, 2pole 3wire,50amp 277V Grounding, Yellow
Also known as: 785007124194, D0731

Specifications

Phase: 3
Amps: 30
Type: Plug
Material: Nylon
Mounting: Wall
Color: Yellow
Phase: 3
Type: Plug
Mounting: Wall
Amps: 30
Material: Nylon
Color: Yellow

Customer Reviews

No reviews for this product
(0)