Overview

SQD QO130M200C LOADCTR QO MB 240V
Also known as: 785901867548, QO130M200C

Specifications

Amps: 200
Family / Style: QO
IP/NEMA Rating: NEMA 1
Circuits: 30
Amps: 200
IP/NEMA Rating: NEMA 1
Family / Style: QO
Circuits: 30

Customer Reviews

No reviews for this product
(0)