
2 AWG THHN/THWN-2 Stranded Aluminum, Green, 5000'
Item #: 448431
Cat #: THHN2STRGRN5000RL
UPC: 980120533230
Sign In or Register to view pricing and more.
Documents & Guides
2 AWG THHN/THWN-2 Stranded Aluminum, Green, 5000 Foot Reel
Overview
2 AWG THHN/THWN-2 Stranded Aluminum, Green, 5000 Foot Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 980120533230, THHN2STRGRN5000RL
Specifications
Color: | Green |
Jacket: | PVC |
Length: | 5000 ft |
Gauge: | 2 |
Volts AC: | 600 |
Conductors: | 1 |
Material: | Aluminum |
Stranding: | Stranded |
Package Type: | Reel |
Color: | Green |
Length: | 5000 ft |
Volts AC: | 600 |
Material: | Aluminum |
Package Type: | Reel |
Jacket: | PVC |
Gauge: | 2 |
Conductors: | 1 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)