This product may not be available in all locations.
Transformer, Control, 250VA, 208/230/460 - 115. 1PH
Item #: 448423
Cat #: 1497A-A6-M8-3-N
UPC: 662074694556
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Industrial Control, 250VA, 1-Phase, 208/230/460 Primary, 115 Secondary Volts
Overview
Transformer, Industrial Control, 250VA, 1-Phase, 208/230/460 Primary, 115 Secondary Volts
Also known as: 662074694556, 1497A-A6-M8-3-N
Specifications
Type: | Industrial Control, Transformer |
Volt Amps: | 250 |
Phase: | 1 |
Secondary Voltage: | 115 |
Primary Voltage: | 230 |
Type: | Industrial Control, Transformer |
Phase: | 1 |
Primary Voltage: | 230 |
Volt Amps: | 250 |
Secondary Voltage: | 115 |
Customer Reviews
No reviews for this product
(0)