Overview
OCC ELL11/2-B 1-1/2"X90 LBLUE PVC
Also known as: 704508369910, ELL11/2-B
Specifications
Diameter: | 1 1/2 in |
Color: | Light Blue |
Material: | PVC Coated Steel |
Angle: | 90° |
Diameter: | 1 1/2 in |
Material: | PVC Coated Steel |
Color: | Light Blue |
Angle: | 90° |
Customer Reviews
No reviews for this product
(0)