Fluorescent Lamp, Extra Long Life, T8, 48", 25W, 5000K

Item #: 448396

Cat #: F32T8/ADV850/X-LL-ALTO-25W-30PK

UPC: 046677281250

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Extra Long Life, T8, 48 inch, 25 Watt, 5000K, Medium Bipin, Lumens: 2350, 85 CRI, Avg. Rated Life: 40,000-52,000 Hrs. (Depending on Instant Start vs. Program Start Ballast). *Philips Part # 28125-3* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent Lamp, Extra Long Life, T8, 48 inch, 25 Watt, 5000K, Medium Bipin, Lumens: 2350, 85 CRI, Avg. Rated Life: 40,000-52,000 Hrs. (Depending on Instant Start vs. Program Start Ballast). *Philips Part # 28125-3* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Philips launched ALTO II Technology in 2007. ALTO II technology has 50% less mercury than prior T8 lamps featuring ALTO technology, making these lamps the most sustainable linear fluorescents available. Best of all, these lamps offer the same performance levels as ALTO lamps (life, energy, and light output).
Also known as: 046677281250, F32T8/ADV850/X-LL-ALTO-25W-30PK

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 85
Wattage: 25
Length: 4 ft, 48 in
Lumens: 2350
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 5000 (Bright White)
Wattage: 25
Lumens: 2350
Base: Medium Bi-Pin (G13)
Color Rendering Index (CRI): 85
Length: 4 ft, 48 in
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)